60A84 1-1/4
Description
60A84 1-1/4 RLR CHAIN SPROCKET ; 1-1/4" BORE DIA 84 TEETH 3/4" PITCH
Part # 60A84 1-1/4
BDI # 21569594
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore