C8144 1-1/2IN

COMPARE

C8144 1-1/2IN

Description
C8144 1-1/2IN SPUR GEAR

MARTIN SPROCKET & GR

Part # C8144 1-1/2IN

BDI # 21590266

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron

Face Width - Millimeter: 31.75
Face Width - Inch: 1.25
Pitch: 8 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 457.2

Price Inventory : Available to order
Loading Price
QTY
C12144 1IN KW/2SS

COMPARE

C12144 1IN KW/2SS

Description
C12144 1IN KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # C12144 1IN KW/2SS

BDI # 21516296

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 12
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 304.8

Price Inventory : Available to order
Loading Price
QTY