60BS18 1 5/8
Description
60BS18 1 5/8 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1-5/8" BORE
Part # 60BS18 1 5/8
BDI # 622840
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
35005
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
80BS18 2 7/16
Description
80BS18 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 18T 2-7/16" BORE
Part # 80BS18 2 7/16
BDI # 624639
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
35676
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
6018 1 1/2
Description
6018 1 1/2 CHAIN COUPLING HUB ; 1-1/2" BORE 3-1/2" HUB DIA
Part # 6018 1 1/2
BDI # 623689
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6018 1 3/4
Description
6018 1 3/4 CHAIN COUPLING HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling