80C84 2-7/16 PER PRINT C13369B
Description
80C84 2-7/16 PER PRINT C13369B SPROCKET ; 80CHAIN 84T C HUB
Part # 80C84 2-7/16 PER PRINT C13369B
BDI # 23036840
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Finished Bore