C1284 X 1IN KW/SS
Description
C1284 X 1IN KW/SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C1284 X 1IN KW/SS
BDI # 21445448
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
C1284 X 1-3/16 KW SS
Description
C1284 X 1-3/16 KW SS SPUR GEAR
Part # C1284 X 1-3/16 KW SS
BDI # 24941324
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
C1284 X 1-1/4IN 3/16 KW 2SS
Description
C1284 X 1-1/4IN 3/16 KW 2SS SPUR GEAR ; 12DP 14.5DEG PA 3/4" FACE 84 TEETH
Part # C1284 X 1-1/4IN 3/16 KW 2SS
BDI # 24330873
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8