MI 30

COMPARE

MI 30

Description
MI 30 BEARING INNER RACE ; 1-7/8" BORE 2-1/4" OD 1-3/4" WID

MCGILL

Part # 0003000000

BDI # 345344

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.25
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592677
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
CYR 1 3/8 S

COMPARE

CYR 1 3/8 S

Description
CYR 1 3/8 S CAM FOLLOWER BEARING ; 3/8" BORE 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 4130110000

BDI # 344122

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21259

Price Inventory : Available to order
Loading Price
QTY
MI 32 N

COMPARE

MI 32 N

Description
MI 32 N BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-1/2" WID

MCGILL

Part # 0003230000

BDI # 345347

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 22951
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
MR 36 SRS

COMPARE

MR 36 SRS

Description
MR 36 SRS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID

MCGILL

Part # 5453620000

BDI # 347263

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23094
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY