Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206ZZE C3
Description
6206ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206ZZEC3BXMM
BDI # 664872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264609
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
626 ZZ MC3
Description
626 ZZ MC3 MINIATURE BALL BEARING ; 6MM ID X 19MM OD X 6MM WD
Part # 626ZZC3
BDI # 664983
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5203ZZ
Description
5203ZZ ANGULAR CONTACT BALL BEARING ; 17MM BORE 40MM OD 17.5MM WD DR
Part # 5203ZZBV2S
BDI # 664609
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256737
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6003ZZE C3
Description
6003ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 17MM BORE 35MM OD 10MM WD
Part # 6003ZZEC3BXMM
BDI # 664694
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264491
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No