6305ZZENR
Description
6305ZZENR DEEP GROOVE RADIAL BALL BRG ; 6300 SERIES
Part # 6305ZZENRBSXM
BDI # 665024
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264881
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5208ZZ
Description
5208ZZ ANGULAR CONTACT BALL BEARING ; 40MM BORE 80MM OD 30.2MM WD DR
Part # 5208ZZBV2S
BDI # 664625
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256753
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5217ZZ
Description
5217 ZZ ANGULAR CONTACT BALL BEARING ; 85MM BORE 150MM OD 49.2MM WD DR
Part # 5217ZZBV2S
BDI # 664650
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256779
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6020ZZ C3
Description
6020ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 150MM OD 24MM WD SR
Part # 6020ZZC3BV2S
BDI # 664787
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264559
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6013ZZE C3
Description
6013ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 6000 SERIES
Part # 6013ZZEC3BXMM
BDI # 664751
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264532
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No