7616DLGTNTG18
Description
7616DLGTNTG18 PRECISION RADIAL BALL BRG ; 1IN ID X 2IN OD X 1.1875IN WD
Part # 7616DLGTNTG18
BDI # 17014247
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269728
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
RF102214PP
Description
RF102214PP FLANGED BALL BEARING ; 5/8" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # RF102214PP
BDI # 18252415
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
1623DSTNTG18
Description
1623DSTNTG18 PRECISION RADIAL BALL BRG ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623DSTNTG18
BDI # 17014297
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269620
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
7620DLGTNTG18
Description
7620DLGTNTG18 PRECISION RADIAL BALL BRG ; 1.25IN ID X 2-9/16IN OD X 1.417 IN WD
Part # 7620DLGTNTG18
BDI # 796008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269730
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
7620DLTNTG18
Description
7620DLTNTG18 PRECISION RADIAL BALL BRG ; 1-1/4" BORE 2-9/16" OD 3/4" WD
Part # 7620DLTNTG18
BDI # 796009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269731
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No