Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6213ZZ
Description
6213ZZ DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213ZZ
BDI # 1412932
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5295
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
6208NR
Description
6208NR DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W SR OPEN 1-ROW
Part # 6208NR
BDI # 1186477
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5376
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
R16DDU
Description
R16DDU DEEP GROOVE BALL BRG ; 1" BOREX2" ODX3/8 " W 1-ROW
Part # R16DDU
BDI # 1193069
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No