7020A5TRSUMP4Y
Description
7020A5TRSUMP4Y PRECISION AC BALL BRG ; 100MM BOREX150MM ODX24MM W 1-ROW
Part # 7020A5TRSUMP4Y
BDI # 24666751
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7312BEAMRSUCNB
Description
7312BEAMRSUCNB ANGULAR CONTACT BALL BRG ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 7312BEAMRSUCNB
BDI # 21451800
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
High Load Capacity
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
60TAC120BSUC10PN7B
Description
60TAC120BSUC10PN7B ; BALL SCREW SUPPORT BEARING
Part # 029176012150
BDI # 1186340
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring