6201-08VVC3
Description
6201-08VVC3 DEEP GROOVE BALL BRG ; 12.7MM BOREX32MM ODX10MM W 1-ROW
Part # 6201-08VVC3
BDI # 1186359
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6023
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2206K-2RSTN
Description
2206K-2RSTN SELF ALIGNING BALL BRG ; 30MM BOREX62MM ODX20MM W 2-ROW
Part # 2206K-2RSTN
BDI # 1412638
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
6200VVNR
Description
6200VVNR DEEP GROOVE BALL BRG ; 10MM BOREX30MM ODX9MM W 1-ROW
Part # 6200VVNR
BDI # 1186351
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5885
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6904DDUC3
Description
6904DDUC3 DEEP GROOVE BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW
Part # 6904DDUC3
BDI # 15093189
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5503
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No