7205BYG

COMPARE

7205BYG

Description
7205BYG ANGULAR CONTACT BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW

NSK

Part # 7205BYG

BDI # 1187481

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254178
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5206ZZ

COMPARE

5206ZZ

Description
5206ZZ ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8MM W 2-ROW

NSK

Part # 5206ZZ

BDI # 24665065

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU1008

COMPARE

NU1008

Description
NU1008 CYLINDRICAL ROLLER BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW

NSK

Part # NU1008

BDI # 24665733

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY