7205BYG
Description
7205BYG ANGULAR CONTACT BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 7205BYG
BDI # 1187481
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254178
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5206ZZ
Description
5206ZZ ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8MM W 2-ROW
Part # 5206ZZ
BDI # 24665065
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NU1008
Description
NU1008 CYLINDRICAL ROLLER BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # NU1008
BDI # 24665733
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No