6310DDUNRC3
Description
6310DDUNRC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310DDUNRC3
BDI # 21734231
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6206VVNRC3
Description
6206VVNRC3 DEEP GROOVE BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206VVNRC3
BDI # 1186454
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6006
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes