5206KSS

COMPARE

5206KSS

Description
5206KSS ANGULAR CONTACT BALL BEARING ; DBL ROW

NTN

Part # 5206KSS

BDI # 17143213

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Shell Alvania 2 Prelubricated
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5206CLLU

COMPARE

5206CLLU

Description
5206CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 62MM OD 23.8MM W

NTN

Part # 5206CLLU

BDI # 17143212

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Nitrile Friction Seal | Shell Alvania 2 Prelubricated
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6316L1P5

COMPARE

6316L1P5

Description
6316L1P5 ; POR PRECISION - DGBB AND ANGULAR

NTN

Part # 6316L1P5

BDI # 17145078

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY