UCHB204-012D1
Description
UCHB204-012D1 HANGER BEARING UNIT ; CAST IRON
Part # UCHB204-012D1
BDI # 1233815
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.413
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
64.287
Base to Center Height - Millimeter:
63.906
Rolling Element:
Ball Bearing
UCP-2.15/16
Description
UCP-2.15/16 PILLOW BLOCK BEARING ; CAST IRON
Part # UCP-2.15/16
BDI # 1233895
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row
Global Part Number GPN:
514737
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCFL204
Description
UCFL204 FLANGE BLOCK BEARING ; 20MM BORE 90MM BOLT CIRCLE
Part # UCFL204
BDI # 1233198
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553835
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90