UC208D1
Description
UC208D1 INSERT BEARING ; 40MM ID 80MM OD 49.2MM W SET SCREW
Part # UC208D1
BDI # 1231991
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564659
Mounting Method:
Set Screw
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UC213D1
Description
UC213D1 INSERT BEARING ; 65MM ID 120MM OD 65.1MM W SET SCREW
Part # UC213D1
BDI # 1232083
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564686
Mounting Method:
Set Screw
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)