Page 1 of 10

Next

Compare
7207B

COMPARE

7207B

Description
7207B ANGULAR CONTACT BALL BEARING ; 35MM ID 72MM OD 17MM W OPEN

NTN

Part # 7207B

BDI # 1212492

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7236BG

COMPARE

7236BG

Description
7236BG ANGULAR CONTACT BALL BEARING ; 180MM ID 320MM OD 52MM W

NTN

Part # 7236BG

BDI # 1213170

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254067
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5214

COMPARE

5214

Description
5214 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 70MM ID 125MM OD 39.7MM W

NTN

Part # 5214

BDI # 1203725

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MA1218EL

COMPARE

MA1218EL

Description
MA1218EL CYLINDRICAL ROLLER BEARING ; 90MM IDX160MM OD

NTN

Part # MA1218EL

BDI # 17148009

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452584
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MLCH7010CVDUJ74S

COMPARE

MLCH7010CVDUJ74S

Description
MLCH7010CVDUJ74S ANG CONTACT BALL BRG ; PRECISION-BB

NTN

Part # MLCH7010CVDUJ74S

BDI # 1223327

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 17 Degree
Other Features: Single Row | Angular Contact | Hybrid | Corrosion Resistant Ball | High Precision | High Speed
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY