6203ZZC3/EM
Description
6203ZZC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SHIELDED
Part # 6203ZZC3/EM
BDI # 1206259
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258846
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCF205-100D1
Description
UCF205-100D1 FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE
Part # UCF205-100D1
BDI # 1232380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552765
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
6002LLUC3/EM
Description
6002LLUC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SEALED
Part # 6002LLUC3/EM
BDI # 1204396
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204ZZC3/EM
Description
6204ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED
Part # 6204ZZC3/EM
BDI # 1206361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AS205-100D1
Description
AS205-100D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AS205-100D1
BDI # 1214696
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564359
Mounting Method:
Set Screw