6201ZZNR

COMPARE

6201ZZNR

Description
6201ZZNR DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED

NTN

Part # 6201ZZNR

BDI # 1205967

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265533
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
UCS205-100D1NR

COMPARE

UCS205-100D1NR

Description
UCS205-100D1NR INSERT BEARING ; 1"ID 2.0472"OD 1.3386"W SET SCREW

NTN

Part # UCS205-100D1NR

BDI # 1234750

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty | Steel Cage | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.112
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
6005LLUNR

COMPARE

6005LLUNR

Description
6005LLUNR DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED

NTN

Part # 6005LLUNR

BDI # 1204639

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1043
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY