6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006ZZ
Description
6006ZZ DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SHIELDED
Part # 6006ZZ
BDI # 17143526
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203ZZC3/EM
Description
6203ZZC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM W DOUBLE SHIELDED
Part # 6203ZZC3/EM
BDI # 1206259
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258846
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002ZZ
Description
6002ZZ DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SHIELDED
Part # 6002ZZ
BDI # 1204424
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304ZZC3/EM
Description
6304ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6304ZZC3/EM
BDI # 1208062
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No