Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1
Basic Number:
25580
5306C3
Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 72MM OD 30.2MM W OPEN
Part # 5306C3
BDI # 1203813
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5308
Description
5308 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 90MM OD 36.5MM W OPEN
Part # 5308
BDI # 1203840
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256987
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU315EAT2XC3
Description
NU315EAT2XC3 CYLINDRICAL ROLLER BEARING ; 75MMX160MMX37MM
Part # NU315EAT2XC3
BDI # 1227192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453838
Number of Rows of Rollers:
Single Row
7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)