6212ZC3
Description
6212ZC3 DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM W SINGLE SHIELDED
Part # 6212ZC3
BDI # 1207117
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
623
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310ZNR
Description
6310ZNR DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W
Part # 6310ZNR
BDI # 1208531
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6301Z
Description
6301Z DEEP GROOVE BALL BEARING ; 12MM ID 37MM OD 12MM W
Part # 6301Z
BDI # 1207865
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6315ZC3
Description
6315ZC3 DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM W SINGLE SHIELDED
Part # 6315ZC3
BDI # 1208769
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
764
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6015Z
Description
6015Z DEEP GROOVE BALL BEARING ; 75MM ID 115MM OD 20MM W
Part # 6015Z
BDI # 1205198
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
644
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No