Page 1 of 2

Next

Compare
AU0933-4LX2L/L588

COMPARE

AU0933-4LX2L/L588

Description
AU0933-4LX2L/L588 ; POR

NTN

Part # AU0933-4LX2L/L588

BDI # 19089719

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0930-3LXL/L588

COMPARE

AU0930-3LXL/L588

Description
AU0930-3LXL/L588 ; POR

NTN

Part # AU0930-3LXL/L588

BDI # 19089718

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0811-6LXL/L588

COMPARE

AU0811-6LXL/L588

Description
AU0811-6LXL/L588

NTN

Part # AU0811-6LXL/L588

BDI # 19089708

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
W5304LU/4S

COMPARE

W5304LU/4S

Description
W5304LU/4S ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 20MM ID 52MM OD 25.4MM W

NTN

Part # W5304LU/4S

BDI # 1237787

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Nitrile Friction Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0727-3LX2LX/L588

COMPARE

AU0727-3LX2LX/L588

Description
AU0727-3LX2LX/L588

NTN

Part # AU0727-3LX2LX/L588

BDI # 19089706

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY