6208LHAP63E
Description
6208LHAP63E PRECISION BALL BEARING ; 40MM ID X 80MM OD X 18MM W
Part # 6208LHAP63E
BDI # 1206777
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable