6208T2XLBAC4P5/L#01
Description
6208T2XLBAC4P5/L#01 SINGLE ROW BALL BRG, 40MM ID X 80MM OD X 18MM W (SMARTCATALOG)
Part # 6208T2XLBAC4P5/L#01
BDI # 26642443
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C4 Clearance
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable