7002CVDUJ74
Description
7002CVDUJ74 ANGULAR CONTACT BALL BEARING ; 15MM X32MMX18MM
Part # 7002CVDUJ74
BDI # 1210080
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7210CG1DUJ74
Description
7210CG1DUJ74 ANGULAR CONTACT BALL BRG ; 50MMX90MMX40MM
Part # 7210CG1DUJ74
BDI # 1212688
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7012CVDUJ74
Description
7012CVDUJ74 ANGULAR CONTACT BALL BEARING ; 60MMX95MMX36MM
Part # 7012CVDUJ74
BDI # 1210674
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MLE7004CVDUJ74S
Description
MLE7004CVDUJ74S ANGULAR CONTACT BALL BRG ; 20MMX42MMX24MM
Part # MLE7004CVDUJ74S
BDI # 1223434
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7010UCDB/GMP5
Description
7010UCDB/GMP5 ANGULAR CONTACT BALL BRG
Part # 7010UCDB/GMP5
BDI # 20392952
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring