22338EMKW33C3
Description
22338EMKW33C3 SPHERICAL ROLLER BEARING ; 190MMX400MMX132MM
Part # 22338EMKW33C3
BDI # 17140412
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6338L1C3
Description
6338L1C3 DEEP GROOVE BALL BEARING ; 190MM ID 400MM OD 78MM W OPEN
Part # 6338L1C3
BDI # 1209132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265705
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
22340UAVS2
Description
22340UAVS2 SPHERICAL ROLLER BEARING ; NON RETURNABLE SHAKER SCREEN
Part # 22340UAVS2
BDI # 1199332
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Outside Diameter - Millimeter:
420
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22340EMKW33C3
Description
22340EMKW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 22340EMKW33C3
BDI # 17140419
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22338EMW33C3
Description
22338EMW33C3 SPHERICAL ROLLER BEARING ; 190MMX400MMX132MM
Part # 22338EMW33C3
BDI # 17140415
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing