Page 1 of 25

Next

Compare
NN3028KC1NAP4

COMPARE

NN3028KC1NAP4

Description
NN3028KC1NAP4 CYLINDRICAL ROLLER BEARING ; 140MMX210MMX53MM TAPRD BORE

NTN

Part # NN3028KC1NAP4

BDI # 1226142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453588
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3032KC1NAP4

COMPARE

NN3032KC1NAP4

Description
NN3032KC1NAP4 CYLINDRICAL ROLLER BEARING ; 160MMX240MMX60MM

NTN

Part # NN3032KC1NAP4

BDI # 1226148

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453592
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3014KC1NAP4

COMPARE

NN3014KC1NAP4

Description
NN3014KC1NAP4 CYLINDRICAL ROLLER BEARING ; 70MMX110MMX30MM TAPRD BORE

NTN

Part # NN3014KC1NAP4

BDI # 1226055

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453550
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3017KC1NAP4

COMPARE

NN3017KC1NAP4

Description
NN3017KC1NAP4 CYLINDRICAL ROLLER BEARING ; 85MMX130MMX34MM TAPRD BORE

NTN

Part # NN3017KC1NAP4

BDI # 1226078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453561
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
N1020HSCS12P4

COMPARE

N1020HSCS12P4

Description
N1020HSCS12P4 CYLINDRICAL ROLLER BEARING ; 100MMX150MMX24MM

NTN

Part # N1020HSCS12P4

BDI # 1224196

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing | High Speed Specification
Global Part Number GPN: 453234
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY