5S-BNT908DTUP
Description
5S-BNT908DTUP SPINDLE BALL BRG ; 40MM X62MMX24MM DBL ROW
Part # 5S-BNT908DTUP
BDI # 1204107
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | UP Precision Class | High Speed | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring
N1011HSRT6CS05UP-5
Description
N1011HSRT6CS05UP-5 ; POR CYLINDRICAL ROLLER BEARING
Part # N1011HSRT6CS05UP-5
BDI # 17148720
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
PEEK Resin
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Ultra High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3016T2KC1NAUP-20
Description
NN3016T2KC1NAUP-20 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX34MM
Part # NN3016T2KC1NAUP-20
BDI # 1226072
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3017KC0NAUP-1
Description
NN3017KC0NAUP-1 CYL RLR BRG ; NON RETURNABLE 85MMX130MMX34MM
Part # NN3017KC0NAUP-1
BDI # 1226077
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
566244
Number of Rows of Rollers:
Double Row
N1010HSCS05UP-20
Description
N1010HSCS05UP-20 CYL RLR BRG ; NON RETURNABLE 50MMX80MMX16MM
Part # N1010HSCS05UP-20
BDI # 1224169
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No