7013CDTBT+70/G0#01

COMPARE

7013CDTBT+70/G0#01

Description
7013CDTBT+70/G0 01 ANGULAR CONT BALL BRG ; NON RETURNABLE 65MMX100MMX72MM

NTN

Part # 7013CDTBT+70/G0#01

BDI # 1210721

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | G01 Preload
Cage Material: Nylon
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NKZ30X75X308-30/ ABEC1

COMPARE

NKZ30X75X308-30/ ABEC1

Description
NKZ30X75X308-30/ ABEC1 CAM FOLLOWER ; CAM FOLLOWER

NTN

Part # NKZ30X75X308-30/ ABEC1

BDI # 21537854

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | ABEC 1 Precision | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
5S-2LA-HSL920UDT#09

COMPARE

5S-2LA-HSL920UDT#09

Description
5S-2LA-HSL920UDT#09 ANGULAR CONTACT BRG, TRIPLE ROW (SMARTCATALOG)

NTN

Part # 5S-2LA-HSL920UDT 09

BDI # 25267704

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Machined Cage
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
NKZ30X75X308-30

COMPARE

NKZ30X75X308-30

Description
NKZ30X75X308-30 NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # NKZ30X75X308-30

BDI # 25267105

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY