T-6MX-E-M238849D 04
Description
T-6MX-E-M238849D 04 TAPERED ROLLER BRG
Part # T-6MX-E-M238849D 04
BDI # 20393190
Features
Component:
Double Cone
Width - Millimeter:
101.6
Inch - Metric:
Inch
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
4
Basic Number:
M238849D
24038EMW33C3
Description
24038EMW33C3 SPHERICAL ROLLER BEARING ; 190MMX290MMX100MM RND BORE
Part # 24038EMW33C3
BDI # 1200662
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24132EMW33
Description
24132EMW33 SPHERICAL ROLLER BEARING ; 160MMX270MMX109MM
Part # 24132EMW33
BDI # 17140801
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22332EMKW33C3
Description
22332EMKW33C3 SPHERICAL ROLLER BEARING ; 160MMX340MMX114MM
Part # 22332EMKW33C3
BDI # 17050211
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22328EF800
Description
22328EF800 SPHERICAL ROLLER BEARING ; 140MMX300MMX102MM RND BORE SHAKER SCREEN
Part # 22328UAVS2
BDI # 1199247
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing