JA040CP0

COMPARE

JA040CP0

Description
JA040CP0 THIN SECTION BALL BEARING ; 4" BORE 4-1/2" OD 1/4" WD SR

RBC BEARINGS

Part # JA040CP0-RBC

BDI # 797037

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 4.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B12-L

COMPARE

B12-L

Description
B12L SPHERICAL PLAIN BEARING ; 3/4" BORE 9/16" HOUSING WID 1-1/4" OD

RBC BEARINGS

Part # B12L

BDI # 796718

Features

Enclosure: Open
Housing Width - Millimeter: 14.275
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
JA042CP0

COMPARE

JA042CP0

Description
JA042CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # JA042CP0-RBC

BDI # 797039

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 4.75

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY