KF055XP0
Description
KF055XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF055XP0-RBC
BDI # 797328
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB042XP0
Description
JB042XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # JB042XP0-RBC
BDI # 797058
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)