Y 96 L
Description
Y 96 L CAM FOLLOWER BEARING ; YOKE ROLLER 3" DIA 1" ID X 1-3/4" W FLAT
Part # Y96L
BDI # 795211
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Rolling Element:
Needle Bearing