PTRY 2 1/2
Description
PTRY 2 1/2 TRACK ROLLER ; 2.5" RLR DIA YOKE STYLE TRB TYPE
Part # PTRY21/2
BDI # 23207596
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Rolling Element:
Taper Roller Bearing - Double Row
CRBY 2 1/2
Description
CRBY 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" CROWNED LONG LIFE
Part # CRBY21/2
BDI # 794715
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
SRF 50 SS
Description
SRF 50 SS CAM FOLLOWER BEARING ; CAGED ROLLER 2-1/2" SIZE CAGED
Part # SRF50SS
BDI # 795163
Features
Roller Width - Inch:
0.995
Roller Width - Millimeter:
25.273
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element:
Needle Bearing
SRF 50
Description
SRF 50 CAM FOLLOWER BEARING ; CAGED ROLLER 1-3/8" BORE 2-1/2" RLR DIA
Part # SRF50
BDI # 795161
Features
Roller Width - Inch:
0.995
Roller Width - Millimeter:
25.273
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
FTRY 2 1/2
Description
FTRY 2 1/2 TRACK ROLLER ; 2.5" RLR DIA YOKE STYLE TRB TYPE
Part # FTRY21/2
BDI # 23207671
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row