ZBR2203
Description
ZBR 2203 FLANGED BLOCK ROLLER BEARING ; 2-3/16" BORE 5.9" BOLT CIRCLE 4-HOLE
Part # 7553630
BDI # 18147804
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556005
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
NS820-25T 1-1/4IN KWSS GR
Description
NS820-25T 1-1/4" KW SS SPROCKET ; 614-61-3 SPLIT
Part # 9168070
BDI # 18146019
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore