N4700-12T-2IN-S-POM 114-588-1
Description
N4700-12T 2" SQ BORE SPROCKET ; 114-588-1
Part # 8500160
BDI # 24113271
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Other Features:
4700 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
CI882-12T-1-1/4IN-KWSS-A 401-325-5
Description
CI882-12T-1-1/4IN-KWSS-A SPROCKET ; 401-325-5 NON-SPLIT
Part # 10028865
BDI # 24117249
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI1700-12T-1IN-KWSS-B 401-60318-3
Description
CI1700-12T-1IN-KWSS-B SPROCKET ; 401-60318-3 NON-SPLIT
Part # 10028771
BDI # 24115714
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
NS882-12T 1-3/16IN KWSS
Description
NS882-12T 1-3/16IN KWSS SPROCKET ; 614-29-2 MOLDED SPLIT
Part # 9120180
BDI # 18141563
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.902
Outside Diameter - Millimeter:
149.911
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1IN IDL
Description
NS882-12T 1IN IDL SPROCKET ; 614-29-7 MOLDED SPLIT
Part # 9168330
BDI # 18146069
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore