NS881-21T 1-3/8IN KWSS
Description
NS881-21T 1-3/8IN KWSS SPROCKET ; 614-42-14 MOLDED SPLIT
Part # 9120260
BDI # 18146050
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS820-21T-1IN-1/8IN-KWSS-PA 614-38-15
Description
NS820-21T-1IN-1/8IN-KWSS-PA SPROCKET ; 614-38-15 MOLDED SPLIT
Part # 10028628
BDI # 24116940
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NT820-21T-25MM-I-LF 101-8253-15
Description
NT820-21T-25MM-I-LF IDLER WHEEL ; 101-8253-15 NON-SPLIT DRUM
Part # 10012454
BDI # 24109799
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NT820-21T-30MM-I-LF 101-8253-16
Description
NT820-21T-30MM-I-LF IDLER WHEEL ; 101-8253-16 NON-SPLIT DRUM
Part # 10012455
BDI # 24109801
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NS815-21T 1-1/4IN
Description
NS815-21T 1-1/4IN SPROCKET ; 614-28-3 MOLDED SPLIT
Part # 9120173
BDI # 18145646
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore