Page 1 of 33

Next

Compare
MMRJN1M

COMPARE

MMRJN1M

Description
MMRJN1M CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/2" ODX3/4" W

RHP BEARING

Part # MMRJN1M

BDI # 1191000

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 2 Rib Inner Ring | 2 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454119
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MMRJB3.1/2EVM

COMPARE

MMRJB3.1/2EVM

Description
MMRJB3.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" W

RHP BEARING

Part # MMRJB3.1/2EVM

BDI # 1190998

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 566422
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ2.3/4EM

COMPARE

MRJ2.3/4EM

Description
MRJ2 3/4EM ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # 747023094042

BDI # 1191102

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ2J

COMPARE

MRJ2J

Description
MRJ2J ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # 747023011834

BDI # 1191103

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454131
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ2.1/4J

COMPARE

MRJ2.1/4J

Description
MRJ2 1/4J ; POR CYLINDRICAL ROLLER BEARING

RHP BEARING

Part # 747023011797

BDI # 1191101

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454121
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY