Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.55
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
4
Features
Cartridge Pilot Diameter - Inch:
3
Cartridge Pilot Diameter - Millimeter:
76.2
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
89
Slot Width - Millimeter:
13.5
Other Features:
Single Row | Contact Seal
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row | Self-Lubrication
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
6309TBR12P4
Description
6309TBR12P4 PRECISION DEEP GRV BALL BRG ; 45MM BORE 100MM OD 25MM W 1-ROW
Part # 6309TBR12P4
BDI # 1186798
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable