Page 1 of 52

Next

Compare

COMPARE

22222 GMEX K W33

Description
22222 GMEX K W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 22222 GMEX K W33

BDI # 23992156

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
16030 M

COMPARE

16030 M

Description
16030 M DEEP GROOVE BALL BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 16030 M

BDI # 23988365

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | Lithium Base Grease
Inch - Metric: Metric
Outside Diameter - Inch: 8.858

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23036 MB W33

COMPARE

23036 MB W33

Description
23036 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 23036 MB W33

BDI # 1477178

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6320 C3

COMPARE

6320 C3

Description
6320 C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 6320 C3

BDI # 24010680

Features

Enclosure: Open
Outer Race Width - Millimeter: 47
Other Features: Deep Groove | Lithium Base Grease
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7322 BM

COMPARE

7322 BM

Description
7322 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 7322 BM

BDI # 24010822

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: CN-Normal
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY