Page 1 of 27

Next

Compare
23036 MB W33

COMPARE

23036 MB W33

Description
23036 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 23036 MB W33

BDI # 1477178

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ 232 EM C3

COMPARE

NJ 232 EM C3

Description
NJ 232 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NJ 232 EM C3

BDI # 24010836

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24038 CA W33

COMPARE

24038 CA W33

Description
24038 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 24038 CA W33

BDI # 19067742

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 234 EM C3

COMPARE

NU 234 EM C3

Description
NU 234 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NU 234 EM C3

BDI # 24010047

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N 324 EM C3

COMPARE

N 324 EM C3

Description
N 324 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # N 324 EM C3

BDI # 24003395

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY