NNF 5026 PP 2NR
Description
NNF 5026 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5026 PP 2NR
BDI # 24005303
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5032 PP 2NR
Description
NNF 5032 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5032 PP 2NR
BDI # 23988449
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5030 PP 2NR
Description
NNF 5030 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5030 PP 2NR
BDI # 24010560
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5028 PP 2NR
Description
NNF 5028 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5028 PP 2NR
BDI # 24004697
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5036 PP 2NR
Description
NNF 5036 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5036 PP 2NR
BDI # 24010035
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes