22222 GMEX K W33
Description
22222 GMEX K W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 22222 GMEX K W33
BDI # 23992156
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23036 MB W33
Description
23036 MB W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 23036 MB W33
BDI # 1477178
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7322 BM
Description
7322 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 7322 BM
BDI # 24010822
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 226 EM C3
Description
NU 226 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 226 EM C3
BDI # 15007035
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 232 EM C3
Description
NJ 232 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 232 EM C3
BDI # 24010836
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No