Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454219
Number of Rows of Rollers:
Single Row
3316
Description
3316 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3316
BDI # 24003975
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
NNCF 5014 CV
Description
NNCF 5014 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNCF 5014 CV
BDI # 24010031
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU 2224 EM C3
Description
NU 2224 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2224 EM C3
BDI # 23988361
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNC 4926 CV
Description
NNC 4926 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4926 CV
BDI # 23988577
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No