22212 GMEX W33
Description
22212 GMEX W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 22212 GMEX W33
BDI # 23992295
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7215 B
Description
7215 B ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 7215 B
BDI # 24010832
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
NJG 2306 CV
Description
NJG 2306 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJG 2306 CV
BDI # 23988569
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7311 B
Description
7311 B ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 7311 B
BDI # 24010820
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 216 EM
Description
NU 216 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 216 EM
BDI # 25098536
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No