ERPB 115-C2
Description
ERPB 115-C2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Part # 551288
BDI # 351533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
12552
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
SF-39T
Description
SF-39T FLANGE BEARING UNIT ; 2-7/16" BORE 7.9" BOLT CIRCLE 4 HOLE
Part # 705442
BDI # 349199
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
12007
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
202
SFT-16T
Description
SFT-16T FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 705479
BDI # 349220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
16827
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
36.525
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563317
Mounting Method:
Concentric Collar