Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
554901
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
F4B 215-TF
Description
F4B 215-TF F4B 215 TF FLANGED BALL BRG ; NON-RETURNABLE 4BOLT FL 2.9375"B DIA CI
Part # F4B 215-TF
BDI # 22109106
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.3
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4
P2B 215-TF-AH
Description
P2B 215-TF-AH PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # P2B 215-TF-AH
BDI # 22785655
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.304
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
YAR 206-103-2F
Description
YAR 206-103-2F INSERT BALL BRG ; BALL BEARING 62MM OD
Part # YAR 206-103-2F
BDI # 1422035
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564869
Mounting Method:
Set Screw
YAR 210-115-2F
Description
YAR 210-115-2F INSERT BALL BRG ; 49.213MMX90MMX51.6MM
Part # YAR 210-115-2F
BDI # 1422084
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564894
Mounting Method:
Set Screw